Applications:
- Polished drills help increase chip flow in soft materials
- Standard two flute design with standard spiral, helical flutes
- Straight shanks correspond to the drill diameter
- The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
- Manufactured from high speed steel
- Cylindrically ground. From solid
- Normal duty, general purpose drills
- 118° point angle and standard web thickness