Tool Bits
Availability
Brand
Type
Size
Length
Material
Price
Related Products
Knife Thread inserts provide strong, machine threads in virtually any wood (not recommended for plywood). This assortment makes it convenient to keep a range of sizes on hand. Installation is as easy as drilling a hole and threading in the insert with a bolt and jam nut or optional drive tool. Sizes include are 6-32 (10), 8-32 (10), 10-32 (10), 1/4-20 (10, 5/16-18 (10), and 3/8-16 (10).
Makita, a pioneer in brushless motor technology and battery innovation, combines both in the 18V X2 (36V) LXT® Lithium-Ion Brushless 7" Paddle Switch/Angle Grinder with Electric Brake. It's powered by two 18V Lithium-Ion batteries for 36V power and performance, and has an electronically-controlled BL™ Brushless motor that matches torque and RPM to the application. Makita® 18V X2 means freedom from the cord, even for demanding applications like grinding and cut-off applications that often call for a corded grinder. Best of all, users can remain in one battery platform, using the same ...
30pc Screwdriver Bit Set .1" Insert Bits: #1 Phillips(2), #2 Phillips(7), #3 Phillips(2), #1 Square Recess(1), #2 Square Recess(5), #3 Square Recess(1), 6-8 Slotted(1), 8-10 Slotted(1), 10-12 Slotted(1); Double End Bits: #2/#2 Phillips(2), #2 Square Recess(1), 8-10 Slotted(1); 2-9/16" Magnetic Nutsetters; 1/4"(2), 5/16"(1), 3/8"(1), 7/16"(1); 2-1/4" Magnetic Bit Holder
Flush Hex Drive inserts provide a quick and inexpensive solution for putting strong threads in soft wood, like pine, MDF, or plywood. Flush (without head) design allows for installation below the surface. To install, simple drill the appropriately sized hole and thread in place with an Allen wrench or optional drive tool. Ideal for use in furniture, drawer pulls, display cases, or anywhere avoidance of thread stripping is desired.
Standard Coil Thread Repair Kit For Metal - 5-40 x 1.5D Features: Freerunning Unified 18-8 Stainless Steel Construction Includes: 10 Inserts STI Tap Combo Install/Tang Break Tool