30-Piece Insert Set with Case & Handle contains the following: #1, #2, #3 PHILLIPS®. #0, #1, #2, #3 SQUARE. 3-4, 4-5, 6-8, 8-10 SLOTTED. 5/64", 3/32", 7/64", 1/8", 9/64" HEX. #1, #2, #3 POSIDRIV®. T10, T15, T20, T25, T27, T30, T40 Star. 1" Long Socket Adapter. 3" Long Bit Holder.
ITM 30 Piece Insert Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-3/4 in |
| Height | 2-1/4 in |
| Size | Various in |
Product Details
| Type | Insert |
| Shank Type | Hex |
| Color | Red |
| Material | Plastic |
| Package Quantity | 30 |
| Description | Fastener Drive Bit Set |
| Manufacturers Part Number | ST-100-30 |
| Tip Type | Various |
| Brand | International Tool Mfg. |