Made in USA C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-4 Style
Write a Review
|
Questions & Answers (0)
Product Description
This Tool Bit is a non-rotary cutting tool for use in metal lathes, sharpeners, and planers.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4 x 1/4 x 2 in |
Product Details
| Style | AL-4 |
| Type | Square Shoulder Turning |
| Finish | Bright |
| Material | HSS / Carbide Tip |
| Carbide Grade | C-6 |
| Description | Brazed Carbide Tool Bit |
| For Use With | Steel |
| Direction of Rotation | Left Hand |
| Grade | C-6 |
| Brand | Star Tool Supply |