Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraSite

Model # :WBB3162704

MPN #: P421-TMA4

UltraSite® New Haven 4' Ash Wood Flat Bench without Back, Brown

Product Description
Introducing the New Haven Bench without Back. The New Haven Bench without Back features a modern look with thermally modified ash planks. Thermal modification is a non-toxic treatment process that improves the physical and material properties of the wood. These benefits include enhanced durability, water resistance, and a beautiful finish that requires less maintenance than traditional wood.

Features:
  • Powdercoat steel frame
  • 1" x 4" Thermally Modified Ash wood planks
  • 3/8" steel laser cut legs with 3/8" thick support bars
  • Portable and/or surface mounted
  • Stainless steel hardware
  • Dimensions: 4' bench without back. Seats are 17-1/4" wide x 48" long. Seat height is 18" from the ground to the top of the seat. The overall dimensions are 48" x 18-15/16" x 18"


PRICE
$1,165.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18-15/16 in
Height18 in
Seat Length48 in
Seat Width17-1/4 in
Seat Height18 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilyWhite
ColorBrown
MaterialAsh Wood
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberP421-TMA4
Mounting StyleSurface
CollectionNew Haven
BrandUltraSite