Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3114704

MPN #: UN1200

Daylight MAG LED Magnifier Lamp, White

Product Description
With a modern and aesthetically pleasing design, the MAG Lamp S is your ideal companion when carrying out detailed tasks or treatments. With 2 brightness levels, a 5" glass lens and adjustable spring arm, you can position this magnifier exactly where you need it and choose the most suitable brightness setting for your task at hand. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Key Features:
  • Modern and attractive slim design
  • 5" glass lens with 3 dioptre (1.75X) magnification
  • Bright daylight LEDs
  • 2 brightness levels
  • Easily adjustable spring arm
  • Maximum reach 43"
  • 2 years guarantee
Technical Details:
  • Light source: LED
  • Lumens: 406
  • Lux at 6": 5,300
  • Color temperature: 6,000K
  • Energy consumption: 12W
  • Color: White
  • LED rated life (hours): 50,000
  • 2 steps touch dimmer: 5,300 and Lens Ø: 5"
  • Lens material: Glass
  • Magnification: 3 dioptres (1.75X)
  • Height: 3.4"
  • Width: 28.4"
  • Depth: 9.7"
  • Weight: 3lb
Ideal For:
  • Professional applications
  • Beauty treatment rooms
  • Facial treatment
  • Podiatry, chiropody


PRICE
$149.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth9-11/16 in
Cord Length6-1/2 ft
Overall Reach43-1/3 in

Product Details

Assembly RequiredYes
Lens5
CRI80+
Magnification3
Mounting LocationClamp
Wattage12 W
Hours50000
MaterialGlass
Lens MaterialGlass
Manufacturers Part NumberUN1200
Lumens406
BrandDaylight
Lamp IncludedYes
Average Life10000 hr
Color Temperature6000 K
ColorWhite
Diopter3
Voltage12 V
Package Quantity1
Bulb TypeLED
Base TypeClamp

Warranty

Warranty3 yr