HEMCO® Pioneer Base Cabinet Grouping with CE AireStream Fume Hood, 144"W x 24"D x 81"H
Write a Review
|
Questions & Answers (0)
Product Description
UniLine Pioneer Grouping combines typical lab storage and a fume hood. This cabinet grouping includes (4) 36" high white cabinets, black phenolic resin work surface, with 4" high back splash. Includes 16" x 12" x 8" sink and H/C gooseneck faucet. One UniFlow CE AireStream Fume Hood with Vapor Proof Light included. Overall measures 144"W x 24"D x 81"H.
Please see Global model B669484 (Part# 13641) for more details about the CE fume hood.
Please see Global model B669484 (Part# 13641) for more details about the CE fume hood.
CLEARANCE PRICE
$14,999.00was $22499.00
Save $7500.00 (33%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 24 in |
| Height | 81 in |
Product Details
| Voltage | 115 V |
| Material | Powder Coated Steel, Phenolic Worksurface |
| Description | Pioneer Base Cabinet Grouping with CE Fume Hood |
| Color | White |
| Hertz | 60 Hz |
| Manufacturers Part Number | 70811 |
| Brand | Hemco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL 1805; ASHRAE-110, 1995; NFPA-45,2000; SEFA 1-2010 |