Benchmark Scientific Magic Clamp™ Combo, 125ml, 250ml, 500ml Flasks
Write a Review
|
Questions & Answers (0)
Product Description
Magic Clamp™ COMBO, for 125ml, 250ml, 500ml flasks, for Magic Clamp Platform and Orbi-Shaker/IncuShaker Mini
PRICE
$49.84
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Magic Clamp COMBO, 125ml, 250ml, 500ml Flasks |
| Manufacturers Part Number | H1000-MR-CMB |
| For Use With | MagicClamp Platform & Orbi-Shaker/IncuShaker Mini |
| Brand | Benchmark Scientific |