Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138043

MPN #: H2012

Benchmark Scientific Incu-Shaker™ 10LR w/ Non Slip Rubber Mat, 115V, 50/60 Hz, 30-300 RPM

Product Description
Incu-Shaker™ 10LR with Refrigerated Shaking Incubator is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners. The expanded temperature range, down to 12 degrees below ambient, allows for a broad range of applications.

The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. Noise and vibration are minimized by an advanced, computer designed motor isolation system. Like other Incu-Shaker™ models, the 10L is built to last.

A standard, rubber mat platform is included and is ideal for use with tissue culture flasks, Petri dishes, staining trays and other flat vessels. The convenient Magic Clamp™ platformis also available for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method (Patented) is the easiest way to instantly change between flask clamps of different sizes.

Features:
  • Large platform 18 x 18, up to 5 x 2 L
  • Exceptional temperature uniformity
  • Horizontal circular 19mm orbit for aeration & mixing
  • Instantly change flask clamps with Magic Clamp™ accessories
  • Optional shelf for Petri dishes, microplates, etc.
  • Refrigerated, holds temperatures as low as 12°C below room temp.
PRICE
$9,278.62

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth20 in
Height22 in
Weight170 lbs
Platform Size17-13/16 X 17-13/16 in
Platform Length17-13/16 in
Orbit3/4 in
Platform Width17-13/16 in

Product Details

For Use WithTissue Culture Flask
MotionIncubating
Temperature Uniformity+/-1.25°C
Manufacturers Part NumberH2012
Timer1 Min. - 48 Hours Or Continuous
Temperature Accuracy+/- 0.1°C
BrandBenchmark Scientific
Speed30 - 300 ft/min
TypeLaboratory Shaker
Hertz50/60 Hz
Temperature RangeAmbient -12 - 60
Capacity5 X 2L Flasks
Voltage115 V
Watts450 W
Package Quantity1
FeaturesHorizontal Circular 19 mm Orbit For Aeration & Mixing

Warranty

Warranty2 yr