Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magic Heat

Model # :WBB1798486

MPN #: MH-8R

Magic Heat 8" Bottom Crimp Heat Reclaimer Wood Applications - MH-8R

Product Description
The only UL Listed heat reclaimer on the market, the Magic Heat will reclaim up to 30% of lost heat from your heating appliance and distribute it into your home. Designed for use with all types of heating equipment with inside flue temperatures exceeding 350 degrees, skin temperatures of 250 degrees.

  • Fits 8" flue diameter, crimp down configuration.
  • Plugs into any standard 110V household outlet.
  • BTU output variable: 8000 minimum/ 30,000 maximum.
  • Thermostat control mode; ON at 150 degrees, OFF at 120 degrees, or run continuously.
  • Built in soot scraper allows user to maximize heat transfer.
  • Limited Warranty


  • PRICE
    $419.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-5/8 in
    Width18-1/4 in
    Height14-1/4 in
    Weight26 lbs

    Product Details

    TypeHeat Reclaimer
    ColorBlack
    Manufacturers Part NumberMH-8R
    BTU8000/30000 BTU
    BrandMagic Heat

    Warranty

    Warranty1 yr