Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duluth Forge

Model # :WBB3220650

MPN #: QSN250T

Duluth Forge Vent Free Indoor Stove, Natural Gas, 25000 BTU, Thermostat Control, Black

Product Description
The Duluth Forge Vent Free Gas Stove features a large viewing area allowing maximum viewing pleasure and a realistic fire-viewing experience. The 25,000 BTU dual burner gives you two rows of real flames and will heat up to 1,100 square feet. The built-in Thermostat Control will cycle the stove heater on and off to maintain your desired room temperature. The vent free heating technology will allow you and your family to stay nice and warm while lowering heating costs!

Product Features:
  • 1 Unit operates off Natural Gas
  • Thermostatic Control – Variable Heat Settings
  • Maximum pre-assembly cuts down on installation
  • Space saving design without sacrificing beauty
  • 5 improved realistic looking logs
  • Economical: 99.9% efficient. No outside duct or chimney needed!
  • Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off
  • Battery assisted Piezo.


PRICE
$645.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width13 in
Height25 in
Weight51.4 lbs

Product Details

TypeVent Free Stove Heater
MaterialIron
ColorBlack
Manufacturers Part NumberQSN250T
Fuel TypeNatural Gas
BrandDuluth Forge

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsPFS