Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluegrass Living

Model # :WBB3220643

MPN #: BTSD23RT

Bluegrass Living Panorama Vent Free Dual Fuel Gas Stove, 23000 BTU, Thermostat Control, Black

Product Description
Patented Dual Fuel Technology which allows you the option to operate with Natural Gas or Liquid Propane. Heat up to 1,100 sq. ft. of your home with 23,000 BTU of power. This hearty Gas Stove is easy to install and extremely efficient.

You won't miss out on ambiance either, since the U-Burner chassis design and detailed, hand painted logs create such a realistic fire. A three-sided view gives you a complete view of the stunning flames. Our Dual Fuel Ventless Gas Stove is the solution for your home's alternative heating needs, without skimping on warmth and decorative appeal.

Features:
  • Thermostat Remote Control Included – This remote controlled unit allows you to set your desired heat temperature and control your log set by using the included remote control. (System Requires 4 AA and 2 AAA Batteries – Included)
  • The LCD screen of the remote control displays current room temperature in °F or °C, Burner On/Off Indication and Thermostat or Manual Mode Indication
  • Realistic detailed logs using superior ceramic fiber and concrete materials for long lasting life
  • Economical: 99.9% efficient. No outside duct or chimney needed!
  • Safety Assurance: SAFETY PILOT Oxygen Depletion Sensor included with automatic shut-off
  • Battery Assisted Piezo ignition (Requires 1 AAA Battery - Included)
  • Safety Assured ANSI Certified System and PFS Approved
  • Designed for Indoor Use Only
  • Product Dimensions: 28.31" H x 25.75 W x 16" D
  • Stove Weight: 66 lbs.
  • Shipping Weight: 73.5 lbs.
  • 1 Year Limited Warranty
Includes:
  • Gas Fireplace Stove - Qty. 1
  • Ceramic Fiber Log Set – Qty. 1


PRICE
$909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width16 in
Height28-5/16 in
Weight66 lbs

Product Details

TypeVent Free Stove Heater
ColorBlack
IncludesGas Fireplace Stove, Ceramic Fiber Log Set, Remote Control
MaterialIron
Manufacturers Part NumberBTSD23RT
Fuel TypePropane, Natural Gas
BrandBluegrass Living

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI, PFS