- Forged from corrosion resistant 410 surgical stainless steel
- Floor grade
- Traditional Magill Catheter Forceps offset design with serrated tips
- Autoclavable
- 9-3/4" length, Adult size
- One year warranty
- Standard orders ship in polybag
ADC® Magill Catheter Forceps, Adult, 9-3/4"L, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 3-1/8 in |
| Height | 3/16 in |
| Weight | 0.2 lbs |
Product Details
| Type | Forceps |
| Color | Mirror Stainless |
| Latex Free | Yes |
| Material | Stainless Steel |
| Description | Magill Adult Catheter Forceps |
| Package Quantity | 1 |
| Manufacturers Part Number | 316 |
| Grade | Floor |
| Brand | ADC |
Warranty
| Warranty | 1 yr |