- Battery Chemicals Protective Washers
- Battery washers seal out acid fumes protecting terminals from corrosion
- The Battery Protector? Washer is impregnated with a corrosive preventative that will not evaporate
- Available in Red or Black for easy polarity identification
- A washer style for all your needs
Quick Cable 5956-050D Straight Tin Plated Copper Lugs, 2/0 Gauge, 50 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 2/0 ga |
Product Details
| Type | Straight |
| Material | Copper |
| Package Quantity | 50 PCS/Bag |
| Description | Copper Lugs |
| Manufacturers Part Number | 5956-050D |
| Brand | Quick Cable |