Magnetic Planning Board - 2x3 Grid - 36"W x 24"H - Steel Surface
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic 2x3 Grid Planner, Steel Surface, 36"W x 24"H
Organization is vital for the success of every business or enterprise. MasterVision® Planning Boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with our many grid formats.
Organization is vital for the success of every business or enterprise. MasterVision® Planning Boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with our many grid formats.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
Product Details
| Package Quantity | 1 |
| Description | Magnetic 2x3 Grid Planner |
| Color | White |
| Manufacturers Part Number | MA0593830 |
| Magnetic | Yes |
| Brand | MasterVision |