Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Edge Guards protect heads and elbows as well as products and vehicles. With a wide range of profiles, even the sharpest of edges, can be protected. Knuffi® Edge Guards install without adhesive, magnets or hardware. Simply choose the profile that matches the area you need to protect and the guard slides over the edge and is held in place by the natural pressure created by the guard.
Knuffi® Bumper Guard, B+ Edge, 39"L x 2"W, Black/Yellow, 60-6889
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
| Diameter | 1/2 in |
Product Details
| Type | Edge Bumper Guard |
| Color | Black/Yellow |
| Series | B+ |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Pressure Fit |
| Material | Polyurethane Foam |
| Description | Edge Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6889 |
| Shape | Rounded |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |