Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces. The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions. Knuffi® Magnetic is a smart solution that makes temporary installation a breeze! Easily put them on and take them off any dangerous metal surface and let the heavy magnet do the work.
Knuffi® Magnetic Surface Bumper Guard, F, 39"L x 2"W, Black/Yellow, 60-6920
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 1-9/16 in |
| Height | 7/16 in |
| Weight | 1 lbs |
Product Details
| Type | Surface Bumper Guard |
| Color | Black/Yellow |
| Series | F |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Magnetic |
| Material | Polyurethane Foam |
| Description | Magnetic Surface Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6920 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |