Frames & Posters

Frames & Plaques
| Compare | Image | Brand | Color | Description | Height | Package Quantity | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | C-Line Products | Clear | Display Pockets with Antimicrobial Protection | 13 in | 120/Pack | 1/8 in | WBB1572951 | $109.95 | ||
![]() | NuDell | Black | Flat Leatherette Frame | 11 in | 2/Pack | 8-1/2 in | Ships Same Day WBB859557 | $33.95 | ||
![]() | 3M Scotch | Clear | Display Pocket | 11 in | 1 Each | 9 in | WBB1000859 | $8.70 |

Hotel & Hospitality Presentation Signs
Related Products
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth. 3/4" x 5/8" (19 x 16 mm) roll formed 18 gauge type 304 stainless steel angle frame has corners heliarc welded, ground and polished smooth to a uniform satin finish. Mirror is installed on a concealed hanging bracket that locks onto top and bottom of frame by ...
Utility Sign display provides a cost effective and convenient way to display signs and messages retail stores, facilities, airports and much more. Features a steel chrome plated pole, a black base and black sign frame which can be displayed either portrait or landscape. Sign display provides a professional and attractive presentation for your signage. Adjustable height makes this a great choice for displaying information near bulk areas adjusts 48 inches to 70 inches for versatile signage display. Due to the small footprint of the shovel base you can position this sign holder in all sorts ...
24-hour dial with hours (13-24) in red on inner diameter for military time at a glance. Minute track for precise reading. Energy-efficient design gets the most out of every battery, saving you time and money. Crystal clear high-quality flat glass face. 1 AA battery (sold separately).
Decorative borders create the appearance of a framed edge to dress up any bulletin or display board. Fadeless art paper keeps projects looking fresh for a long time. Each border is corrugated on one side. The sturdy corrugate provides a three-dimensional appearance on any flat surface. Each border bends, molds, turns and twists to create unique, layered designs.
Equipped with a frame that has been molded out of resin to feature a beaded border inspired by vintage designs and then clad with an antique silvery brass finish, this 30" oval wall mirror fuses modern elegance with traditionalism like never before. Fitted with a large oval mirrored inset, this piece also performs by producing an optical illusion of bigger space. The details are subtle yet stylish, the shape is classically chic and the durability of the mirror is unmatched. Oval mirrors are typically displayed in foyers, entryways, mudrooms, dressing rooms or vanities, but you can hang ...




