Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778501

MPN #: 589002

Little Giant 589002 1-MD Magnetic Drive Pump - 115V- 180 GPH At 1'

Product Description
Little Giant® Magnetic Drive Pump 1-MD, 115V, 180 GPH At 1'

Magnetically driven pump for mildly corrosive chemicals and solutions. The MD Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. Open fan-cooled motor has sleeve bearings and is thermally protected. 6 Ft. power cord and 3-prong molded plug. (230V version has no plug).

Features:

  • Specific Gravity: Up To 1.1'
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)
PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width5 in
Height4 in
Weight4 lbs
Cord Length6.0 ft
Inlet Connection1/2 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute2450 rpm
Gallons per Minute3.0 gal/min
Motor TypeOpen Fan-Cooled
Wattage60.0 W
Phase1
Discharge Connection TypeHose
Max Exit Pressure4.5 psi
Manufacturers Part Number589002
Temperature of Liquid Pumped150
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/70 HP
ColorWhite
Amperage0.79 A
Hertz60 Hz
Voltage115 V
Gallons per Hour180 @ 1' gal/hr
Inlet Connection TypeHose
Housing MaterialPlastic

Warranty

Warranty1 yr