Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB778506

MPN #: 582507

Little Giant 582507 4-MDQX-SC Magnetic Drive Aquarium Pump - 115V- 1325 GPH At 1'

Product Description
Little Giant® Magnetic Drive Aquarium Pump 4-MDQX-SC, 115V, 1325 GPH At 1'

Little Giant® Quarium Series magnetic drive pumps are specifically designed for in-line saltwater and freshwater aquarium circulation and filtration applications.

Features:

  • Thermally protected motor with 3-prong molded plug and 6' power cord
  • Corrosion resistant to salt solutions and many other semi-corrosive fluids
  • 1" FNPT inlet, 1" MNPT outlet with barbs for 1-1/4" I.D. tubing
  • Non-submersible (inline only)
PRICE
$659.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5-1/2 in
Height5-1/4 in
Weight11 lbs
Cord Length6.0 ft
Inlet Connection1 in
Discharge Connection Size1 in

Product Details

Gallons per Minute22.08 gal/min
Impeller MaterialPolypropylene
Wattage145.0 W
Discharge Connection TypeMNPT
Manufacturers Part Number582507
BrandLittle Giant
TypeAquarium Pump
Horsepower1/10 HP
ColorWhite
Amperage1.3 A
SeriesMDQ
Hertz60.0 Hz
Voltage115.0 V
Includes3-prong molded plug and 6' power cord
Package Quantity1
Inlet Connection TypeFNPT

Warranty

Warranty1.0

Compliance & Certifications

CertificationsCSA, UL