Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Finish Thompson

Model # :WBB1309867

MPN #: DB5.5P-M622

Finish Thompson DB5.5P-M622 Polypropylene Mag-Drive Pump 1/2HP,115V, 1 Phase,30 GPM

Product Description
Closed coupled, flooded suction, sealless mag-drive design eliminates the need for mechanical seals. Will handle Acids, Alkalis & Plating solutions without leakage.

PRICE
$629.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/16 in
Width6-1/2 in
Height7-7/16 in
Cord Length12.0 ft
Inlet Connection1 in
Discharge Connection Size3/4 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute30.0 gal/min
Motor TypeTEFC Split Phase
Gallons per Minute @ Bep15 gal/min
Wattage529.0 W
Phase1
Discharge Connection TypeMNPT
Max Exit Pressure12.0 psi
Manufacturers Part NumberDB5.5P-M622
Temperature of Liquid Pumped180
BrandFinish Thompson
TypeMagnetic Drive Pump
Horsepower1/2 HP
ColorBlue
Amperage4.6 A
Hertz60 Hz
Voltage115 V
Gallons per Hour1800 gal/hr
Inlet Connection TypeFNPT
Housing MaterialPolypropylene

Warranty

Warranty5 yr