MasterVision Ayda Melamine Dry-Erase Board, 18" X 24"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Ayda Melamine Dry-Erase Board, 18" X 24"
The Ayda Melamine Dry-erase Board features a durable whiteboard surface that's suitable for moderate use. The easy four-corner mounting system can be positioned either vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach. 18" x 24" dry-erase board is perfect for classrooms, offices, training environments, meeting rooms and more.
The Ayda Melamine Dry-erase Board features a durable whiteboard surface that's suitable for moderate use. The easy four-corner mounting system can be positioned either vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach. 18" x 24" dry-erase board is perfect for classrooms, offices, training environments, meeting rooms and more.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2/5 in |
| Height | 18 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Melamine |
| Style | Whiteboard |
| Mounting Location | Wall Mount |
| Description | Melamine Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA021539214 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 1 yr |