Insize Magnetic Induction V Block Set, 2-3/16"L x 2-3/8"W x 1-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Hold cylindrical workpieces for inspection and machining. To be used on magnetic chucks. Two V-blocks per set. V groove on the top for large shafts. V groove on the bottom for small shafts. Hardness HRB7000.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 |
| Width | 2-3/8 in |
| Max Measurement | 1-15/16 IN |
Product Details
| Type | V-Block |
| Digital | No |
| Includes | Case |
| Material | Steel |
| Description | Magnetic Induction V Block Set |
| Color | Silver |
| Manufacturers Part Number | 6899-1 |
| Accuracy | 394Ωin °F |
| Brand | InSize |