Tatco Magnetic Label Holder, 3-1/8"W x 5-3/8"H, Black, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
Easy-to-use, magnetic label holder is ideal for use with metal filing cabinets, shelving, storage cabinets and other metal surfaces. Design features a heavy-duty magnetic vinyl back, clear front and front-side thumb notch. Label holders are easy to remove or reposition. Label holders include white label inserts.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Height | 5-3/8 in |
Product Details
| Type | Accessory |
| Material | Vinyl |
| Package Quantity | 10/PK |
| Description | Magnetic Label Holder |
| Color | Black |
| Manufacturers Part Number | 29300 |
| Accessory Type | Label Holder |
| Brand | Tatco |