Global Industrial
Model # :WB695529
Global Industrial Glass Calendar Dry Erase Board, 48"W x 36"H
|
Questions & Answers (0)
Product Description
Global Industrial™ Glass Dry Erase Calendar Board - 48"W x 36"H - Magnetic
Keep organized with this Calendar Glass Dry Erase Board. Magnetic board offers a sleek, modern design to your work space. Made from 3/16" thick tempered glass, this board features a white background for easy viewing and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1" in diameter and creates a 1-1/4" gap from the wall to the board. Corners are rounded for style and safety. Date boxes measure: 4-1/2"W x 2-1/2"H
Includes: Blue Magnetic Eraser Cloth, 4 Pack Dry Erase Marker, Eraser, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.
Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 3/16" thick glass.
Keep organized with this Calendar Glass Dry Erase Board. Magnetic board offers a sleek, modern design to your work space. Made from 3/16" thick tempered glass, this board features a white background for easy viewing and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1" in diameter and creates a 1-1/4" gap from the wall to the board. Corners are rounded for style and safety. Date boxes measure: 4-1/2"W x 2-1/2"H
Includes: Blue Magnetic Eraser Cloth, 4 Pack Dry Erase Marker, Eraser, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.
Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 3/16" thick glass.
PROMOTIONAL PRICE
$164.96was $219.95
Save $54.99 (25%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/16 in |
| Height | 36 in |
| Weight | 37 lbs |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Type | Glass Dry Erase Board |
| Color | White |
| Surface Material | Glass |
| Style | Calendar |
| Planning Period | 1 Month |
| Description | Glass Calendar Board |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695529 |
| Magnetic | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |