Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
House Of Doolittle

Model # :WBB1599641

MPN #: 3679

House of Doolittle™ Recycled Bar Harbor Desk Tent Monthly Calendar, 7 x 4.25, 2026

Product Description
Stand alone, tent design calendar is perfect when desk space is limited. Neutral graphics complement any office environment. Full-year reference calendar on the back of each page.

Features:
  • Size: 7" x 4-1/4"
  • Page Color/Theme: Blue/Gray
  • Appointment Ruling: None


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$14.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height4-1/2 in

Product Details

TypeDesk Calendar
ColorBlue
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
DescriptionBar Harbor Desk Tent Monthly Calendar
Date FormatMonthly
Package Quantity1
Manufacturers Part Number3679
BrandHouse Of Doolittle

Compliance & Certifications

CertificationsFSC Certified