Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Buyers Products

Model # :WB985013

MPN #: RL650A

Magnetic-Mount Revolving Safety Light - RL650A

Product Description
Emergency Safety Light is Affordable and Simple to Use!

This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.

PROMOTIONAL PRICE
$16.99

was $22.50
Save $5.51 (24%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5 in
Height5-1/2 in
Weight2 lbs
Diameter5-1/2 in

Product Details

Assembly RequiredNo
TypeIncandescent
ColorAmber
StyleRound
Mounting LocationMagnetic
Voltage12 V
MaterialPlastic
DescriptionRevolving Safety Light
Manufacturers Part NumberRL650A
BrandBuyers Products