- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Precision controlled heat treatment for extreme durability and wear protection
Vega Magnetic Nutsetter x 2-9/16" Carabiner Set, 1/4 Hex, S2 Steel, 5 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | 1/4, 5/16, 3/8, 7/16, 1/2 in |
Product Details
| Type | Carabiner Set |
| Drive | Magnetic Nutsetter |
| Material | S2 Steel |
| Package Quantity | 5 |
| Description | Mag Nutsetter Carabiner Set |
| Shank Type | Hex |
| Manufacturers Part Number | 165MNCS5 |
| Tip Type | Magnetic |
| Brand | Vega |