- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Tested to outperform all leading brands in lifecycle and tip failure testing
- Patented spiral torsion zone absorbs impact and extends bit life
Vega Impactech Phillips #2 Carabiner Set, 1/4 Hex, S2 Steel, 10 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | #2 (10) in |
Product Details
| Type | Carabiner Set |
| Drive | Phillips |
| Material | S2 Steel |
| Package Quantity | 10 |
| Description | Impactech Phillips Carabiner Set |
| Shank Type | Hex |
| Manufacturers Part Number | P150P2CS10 |
| Tip Type | Phillips |
| Brand | Vega |