GEM® Magnetic Paper Clip Dispenser, Black/Clear, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Magnetic paper clip dispenser keeps paper clips handy and neat. Easy to refill. Paper clip dispenser is made from the finest high-impact plastic.
PRICE
$7.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Type | Paper Clip Holder |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Magnetic Paper Clip Dispenser |
| Color | Black |
| Manufacturers Part Number | GEM700B |
| Brand | GEM |