Kufo Seco Magnetic Starter Switch for 7.5HP Motors - DC105SWM44
Write a Review
|
Questions & Answers (0)
Product Description
The DC105SWM44 is an industrial grade magnetic starter switch for 7.5 HP 440V / 60 hertz / 3 phase motor. It protects your equipment against thermal overload and automatically shuts down if power is interrupted.
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | 7.5 hp |
| Material | Plastic |
| Description | Magnetic Starter Switch |
| Color | White |
| Manufacturers Part Number | DC105SWM44 |
| Brand | Kufo Seco |