Hoover® Inlet Filter For HushTone CH54113, CH54115, CH54013 & CH54015
Write a Review
|
Questions & Answers (0)
Product Description
Inlet filter for HushTone CH54113, CH54115, CH54013, and CH54015.
CLEARANCE PRICE
$6.99was $12.75
Save $5.76 (45%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 12 in |
| Height | 1-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Inlet Filter |
| Filtration | Standard |
| Description | Vacuum Filter |
| Color | White |
| Manufacturers Part Number | 440007774 |
| For Use With | Hoover Commercial |
| Brand | Hoover |