Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138115

MPN #: H4000-S-E

Benchmark Scientific Magnetic Stirrer, 7-1/8"W x 7-1/8"D, 230V

Product Description
Benchmark hotplates, stirrers and hotplate-stirrers feature an exceptionally durable, chemical resistant white ceramic work surface. Their space-efficient design (8 X 9 in. footprint), makes them ideal for use on crowded benchtops and inside of bio-hoods.
Advanced microprocessor controls with convenient turn knobs allow quick, precise adjustment and maintenance of speed and temperature. Safety indicator LED's on the front panel indicate when the heating and/or stirring functions have been activated. With a square 7.1 in work surface, all three models are compatible with a wide variety of popular sizes of borosilicate glass beakers, flasks, bottles and other vessels. The hotplate/magnetic stirrer model (H4000-HS) comes complete with a support rod for mounting thermometers and temperature probes.

Features:
  • Large white Ceramic work surface, 7.1 x 7.1 in
  • Stir speed from 60 to 1500 rpm
  • Temperature control up to 380°C
  • Three models: heat-stir, heat only or stir only
PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width8 in
Height4-1/7
Weight9 lbs
Diameter7-1/8 in
Plate Size7-1/8" x 7-1/8" in

Product Details

Max TemperatureAmbient °F
For Use WithGeneral Mixing
Electrical120V 60Hz Or 230V 50Hz; 500W
Speed RangeVariable RPM
Plate MaterialCeramic
Wattage500 W
MaterialCeramic
Manufacturers Part NumberH4000-S-E
ShapeSquare
BrandBenchmark Scientific
TypeMagnetic Stirrer
ColorGray
Stirring Positions1
Temperature Range80-380°C
CapacityMedium Volume L
Voltage230V V
Package Quantity1
DescriptionMagnetic Stirrer
FeaturesEU/international model

Warranty

Warranty2