Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137961

MPN #: H4000-H-E

Benchmark Scientific Hotplate, Plate Size 7-1/8"Wx7-1/8"D, 230V, EU Plug, For International Use Only

Product Description
Note: This unit uses an EU Plug and is meant for International Use Only.
If in the USA, please order Global # B3138110


Benchmark hotplates, stirrers and hotplate-stirrers feature an exceptionally durable, chemical resistant white ceramic work surface. Their space-efficient design (8 X 9 in. footprint), makes them ideal for use on crowded benchtops and inside of bio-hoods.
Advanced microprocessor controls with convenient turn knobs allow quick, precise adjustment and maintenance of speed and temperature. Safety indicator LED's on the front panel indicate when the heating and/or stirring functions have been activated. With a square 7.1 in work surface, all three models are compatible with a wide variety of popular sizes of borosilicate glass beakers, flasks, bottles and other vessels. The hotplate/magnetic stirrer model (H4000-HS) comes complete with a support rod for mounting thermometers and temperature probes.

Features:
  • Large white Ceramic work surface, 7.1 x 7.1 in
  • Stir speed from 60 to 1500 rpm
  • Temperature control up to 380°C
  • Three models: heat-stir, heat only or stir only
PRICE
$265.63

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width8 in
Height4-1/3
Weight9 lbs
Plate Size7-1/8" x 7-1/8" in
Diameter7-1/8 in

Product Details

TypeHotplate
ColorGray
Max TemperatureUp to 380°C °F
For Use WithGeneral Lab Heating
Electrical120V 60Hz Or 230V 50Hz; 500W
Temperature Range80-380°C
Plate MaterialCeramic
Wattage500 W
Voltage230V V
MaterialCeramic
DescriptionHotplate
Package Quantity1
FeaturesEU/international model
Manufacturers Part NumberH4000-H-E
ShapeSquare
BrandBenchmark Scientific

Warranty

Warranty2