SCILOGEX MS-H-S Analog Magnetic Hotplate Stirrer with Ceramic Plate, 81112102, 110V, 50/60Hz
Write a Review
|
Questions & Answers (0)
Product Description
Electronic speed control for constant speed even during changes in load. Low heat temperature stability. Maintenance free brushless DC motor. Max. temperature to 340°C. Stirring speed up to 1500 rpm.
Stainless steel work plate with ceramic coating provides good chemical-resistant performance. Long life brushless motor. High magnetic adhesion. cTUVus approved. CE Marked. 2 Year Limited Warranty.
PRICE
$550.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 11 in |
| Height | 3 in |
| Diameter | 14 in |
| Inside Diameter | 12 in |
| Plate Size | Ceramic Plate in |
Product Details
| Permissible RH | 0.8 |
| Heat Output | 500 W |
| Max Temperature | Heated Stirring Applications °F |
| For Use With | Heating & Stirring |
| Speed Range | Variable RPM |
| Motor Type | Brushless |
| Plate Material | Ceramic |
| Wattage | 530 W |
| Material | Ceramic |
| Heating Rate | 6K/Min |
| Manufacturers Part Number | 811121029999 |
| Shape | Square |
| Brand | Scilogex |
| Frequency | 50/60 Hz |
| RPM | 0-1500 rpm |
| Type | Analog Hotplate Stirrer |
| Max Stirring Quantity Liters | 20 L |
| Max Stirring Capacity | 20 Liter |
| Permissable Temperature | 5-40°C °C |
| Stirring Positions | 1 |
| Temperature Range | Ambient 340 °C |
| Capacity | Medium Volume L |
| Voltage | 110V V |
| Control | Analog |
| Description | Circular-top Analog Hotplate Stirrer |
| Features | Analog controls |
Warranty
| Warranty | 2 yr |