MasterVision Combo Chalkboard Week Planner, 16" X 24", Black Frame, Wallmount
Write a Review
|
Questions & Answers (0)
Product Description
Draw and communicate with style The Chalk Combo Weekly Planner is the perfect combination for planning and posting important information. Use these chalkboards to effectively visualize your weekly tasks. The highly functional design features a chalk surface with printed days of the week so that you can easily keep important dates and events prominent. The cork strip along the bottom allows you to securely pinning cards, notes, or other shared info. Ideal for restaurants, coffee-shops, boutiques and personal spaces. Black contemporary MDF frame with hanging hardware included.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Height | 15-3/4 in |
| Board Size (W x H) | 18 x 24 in |
Product Details
| Assembly Required | No |
| Type | Planner Chalkboard |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Chalk Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | PM0329168 |
| Magnetic | No |
| Brand | MasterVision |
Warranty
| Warranty | 1 yr |