Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203812

MPN #: LH168

Magnetic Tape Strips, 8 1/2"W x 11"L, Black, Case of 25

Product Description
Makes anything into a magnet!

Features:
  • Magnetic on one side, adhesive backing on the other
  • Convenient pre-cut strips
  • Tape strips can be cut to the desired size with scissors
  • Heavy-duty for strong holding power


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8-1/2 in

Product Details

Manufacturers Part NumberLH168
MaterialMagnetic Material
Package Quantity25
ColorBlack