MasterVision Magnetic Tempered Glass Dry Erase Whiteboard, 36"W x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Tempered Glass Dry Erase Board, 36"W x 24"H
Glass is the finest dry erase surface available today. It never ghosts, cleans easily and is perfect for extensive use, featuring a 25 year surface warranty. The opaque white magnetic surface allows you to use the surface for posting or writing. All the mounting hardware is on the back of the board providing seamless & clean aesthetics. Without crevices or nooks that marker residue can collect in, it looks new for a life-time. metal pen tray is included along with all mounting hardware.
Glass is the finest dry erase surface available today. It never ghosts, cleans easily and is perfect for extensive use, featuring a 25 year surface warranty. The opaque white magnetic surface allows you to use the surface for posting or writing. All the mounting hardware is on the back of the board providing seamless & clean aesthetics. Without crevices or nooks that marker residue can collect in, it looks new for a life-time. metal pen tray is included along with all mounting hardware.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3/4 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Glass Dry Erase Board |
| Color | White |
| Surface Material | Glass |
| Mounting Location | Hardware included |
| Description | Dry Erase Board |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | GL070101 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | Limited 25 year surface warranty yr |