Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172922

MPN #: K2951-2-10-45

Lincoln Electric® Magnum® PRO Curve™ 300 Welding Gun, 15'L Cable

Product Description
Magnum® PRO Semi-Automatic MIG welding gun with 300A 60% duty cycle. Designed to maximize performance and operator comfort.

Magnum® PRO Curve™ guns for MIG or flux-cored welding combine our classic curved handle with our Copper Plus® contact tips and Magnum® PRO gun expendables to deliver long hours of fabrication welding with less frequent tip and gun expendable parts changes.

Features:
  • Industrial Grade Construction
  • Lincoln Electric Copper Plus® Contact Tips - Larger tip diameter and mass improve heat dissipation to increase tip life
  • Curve™ Handle Design - Our Curve™ handle is lightweight and balanced, providing a comfortable grip to reduce fatigue
  • Rotating Gun Tube and Gun Hanger Clip - Allow any number of hand positions to reduce fatigue or fit into tight spaces
  • Simplified Expendable Parts Selection
  • Wire Diameter Range 0.025-5/64 in. (0.6-2.0 mm)
What's Included:
  • (1) Magnum PRO Curve 300 Welding Gun with 15 ft, (1) KP2744-045 Contact Tip
  • (1) KP2742-1-62R Thread-On Recessed Gas Nozzle 0.625 in
  • (1) KP2746-1 Thread-On Diffuser
  • (1) K466-10 Gun Connector
  • (1) KP44-3545-15 Gun Liner 0.035-0.045 in


PRICE
$825.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Duty Cycle300A @ 60%
Package Quantity1
DescriptionWelding Gun
Manufacturers Part NumberK2951-2-10-45
Amperage300 A
ProcessMIG or Flux Core
BrandLincoln Electric

Warranty

Warranty90 Days yr