Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173229

MPN #: K3685-1

Lincoln Electric® Power Wave® Advanced Multi-Process Welder, 300/350/600A, Red

Product Description
The Power Wave® Advanced Module enhances the capabilities of our 3rd generation Power Wave® S and R series power sources*. The module provides access to advanced welding processes such as AC, STT®, Rapid X® and Low Fume Pulse® while featuring a dedicated Twist-Mate™ connection for High Frequency GTAW (TIG) applications.

Features:
  • Compact and Durable - IP23 rated to withstand harsh environments
  • ArcLink® Digital Communications with Integrated Control Cables - Allows for simple and fast plug-&-play operation
  • Quick Lock Mounting System - Secures directly underneath power source for a clean solution that minimizes equipment footprint maximizes convenience
  • Intelligent Protection - Prevents potential damage caused by misconnection and voltage transients
  • Smart Fan Operation - Synchronizes with Power Wave® power source to only run when needed to minimize noise and energy consumption
  • Industry leading 5 Year warranty
  • What's Included: Power Source Output Pigtail Adapter Cable (Tweco-style) 25 ft. (7-5/8 m) Remote Voltage Sense Lead ArcLink Output Receptacle Differential Input and Output (Sync Tandem Output) Shielding Gas Input


PRICE
$10,389.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width14 in
Height11-1/2 in
Weight70.5 lbs

Product Details

Duty Cycle350 A @ 40%, 300 A @ 100%
ColorRed
Amperage300 - 600 A
PolarityAC/DC
ProcessGMAW-STT®, SMAW, GMAW,GMAW-P, GTAW
Voltage40 V
DescriptionAdvanced Module Process Welder
Single Pass Capacity40
Manufacturers Part NumberK3685-1
Output300 - 600A BTU
BrandLincoln Electric

Warranty

Warranty5