Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173033

MPN #: K2370-2

Lincoln Electric® MAXsa® 22 Submerged Arc Hard Automation Feed Head, 40 VDC

Product Description
Designed specifically for hard automation applications, the MAXsa® 22 Feed Head delivers accurate wire feeding of large diameter submerged arc wires. Based on Lincoln's proven gearbox and cast aluminum feedplate, the MAXsa® 22 model features a 40VDC permanent magnet, high torque motor that delivers plenty of traction to push up to 7/32 in. (5.6 mm) diameter solid wire. A top speed of up to 500 ipm (12.7 m/min) can be achieved by changing the gear ratio.

Features:
  • Flexible Configuration - Can be used in single, tandem, Twinarc or multiple arc applications
  • Closed Loop Speed Control - Facilitates full control over starting, running and stopping wire feed speed
  • Wide Range of Wire Feed Speed – Gear ratio conversion kits allow for a wide range of WFS capabilities to match the requirements of your application
  • Rotatable feed head allows flexible, accurate setup for fixturing
  • Standard Accessories – Including an adjustable wire straightener, cross-seam adjuster and electrical valve flux hopper and mounting bracket for TC-3 carriage
What's Included
  • MAXsa® 22 Feed Head Adjustable wire straightener Cross-seam adjuster Electric flux hopper Mounting bracket for TC-3 carriage


PRICE
$10,399.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width17
Height23-1/2 in
Weight80 lbs
Size20 x 17 x 23-1/2 in

Product Details

Duty Cycle1000A @ 100%
ApplicationHeavy Fabrication, Piping, Power Generation, Pressure Vessels, Process Piping
Amperage1000 A
ProcessSubmerged Arc Welding
Voltage40 V
DescriptionSubmerged Arc Hard Automation Feed Head
Package Quantity1
Manufacturers Part NumberK2370-2
BrandLincoln Electric

Warranty

Warranty5 yr