Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172977

MPN #: K4797-1

Lincoln Electric® Magnum® RO AL FC 225 Air-Cooled Push-Pull Gun, Front Trigger, 15'L Cable

Product Description
Magnum® PRO AL Fixed Conduit Push-Pull Gun with a 225A 60% Duty Cycle for smooth, premium aluminum welding. The new, improved Magnum® PRO AL Fixed Conduit Push-Pull Guns feature a new rigid liner for a smooth, premium aluminum welding experience. The enhanced feeding capabilities will reduce downtime and increase arc on time.

Features:
  • New Fixed Conduit Liner - Fixed, rigid all-in-one liner helps improve soft aluminum wire feeding
  • Enhanced Internal Design - Modifications to the strain relief and trigger help improve durability and performance
  • Quick WFS Adjustment - A dial located at the bottom of the gun handle provides a convenient way of changing WFS at the arc
  • 7 Pin Machine Compatibility - Can be used on any 7 pin machine or feeder when paired with the K2910-2 12 Pin to 7 Pin Adapter
  • Magnum® PRO Expendables - Long-lasting expendables designed to help maximize weld time and reduce downtime
What's Included:
  • Air Cooled Front Trigger Push/Pull Welding Gun
  • 3/64 in Front End Expendables
  • Idler Roll
  • Gun Tube Liner
  • 45 degree Gun Tube
  • 15 ft Fixed Conduit Liner


PRICE
$5,965.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Duty Cycle225A @ 60%
Package Quantity1
DescriptionPush-Pull Gun
Manufacturers Part NumberK4797-1
Amperage225 A
ProcessMIG, Pulsed MIG
BrandLincoln Electric

Warranty

Warranty1 yr