Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173007

MPN #: K3328-7

Lincoln Electric® Power Feed® 84 Single Bench Wire Feeder, Std. Duty Reel One-Pak, 40 VDC

Product Description
The Power Feed® 84 semiautomatic industrial wire feeder is built on a modular platform to be used in a variety of applications.

Features:
  • New Auto-Settings simplify process setup
  • Eight User Memories – Per feed head for complete welding procedure recall
  • Improved isolation & environmental protection
  • Robust connection points allow for reliable operation in tough conditions
  • Modularity ensures the feeder can be configured to fit a variety of application needs
  • Advanced Interface – includes digital meters for actual and preset weld display and full weld sequence control including run-in, start, weld, burnback and crater parameters
  • USB Port – included on select models for unlimited memory expansion or for future upgrades
  • Feed plate – can be located on either right or left side of the wire drive housing for easy integration into any work center
  • Electrode input stud – mounted on the wire drive frame – protects the feed plate from misuse caused by pulling on the gun cable
  • New Gun Adapters – deliver improved electrical reliability, less voltage loss and simplified connection
  • Optional Digital Gas Flow Kit – displays actual gas flow rate while welding
  • Push-pull capable – drive systems
What's Included
  • User interface Standard #2 - #4 gun adapter 20 tooth pinion gear Conduit inlet bushing (K3929-1) USB


PRICE
$8,705.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-7/8
Width15-1/2
Height25-3/16 in
Weight54 lbs
Size27-7/8 x 15-1/2 x 25-3/16 in

Product Details

Duty Cycle600A @ 60%
ApplicationConstruction, Mining, Automotive, Brewery, Oil & Gas, Repair Welding, Distillery
Amperage600 A
ProcessMIG, Pulsed MIG, MIG-STT®, Flux-Cored, Stick, TIG, Gouging
Voltage40 V
DescriptionSingle Bench Wire Feeder
Package Quantity1
Manufacturers Part NumberK3328-7
BrandLincoln Electric

Warranty

Warranty5 yr