Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251419

MPN #: 1225

Libman Commercial Maid Carry Caddy, 16"L x 11-1/2"W x 7-1/2"H, Gray - Pkg Qty 6

Product Description
The Maid Caddy is designed to accommodate a wide array of cleaning needs for multiple applications. It features 2 bottle compartments capable of carrying up to six 32-oz. spray bottles, a toilet bowl brush holder that fits all standard bowl brushes, 2 sponge/tool compartments, and a trinket compartment. Made from a durable one-piece polypropylene mold and featuring a riveted handle grip, this Maid Caddy resists cracking and allows the user to carry what they need in one hand.

Product Applications
  • Excellent for all hotel/housekeeping crews, cleaning services, and cleaning contractors
  • Works great as a restroom cleaning kit for restaurants and other facilities in which the cleaning tools are not stored in the bathroom
  • Great for mobility when carrying multiple tools and supplies

PRICE
$87.00  Sold in packages of 6 / $14.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width11-1/2 in
Height7-1/2 in
Weight2 lbs

Product Details

TypeTool caddy
MaterialPolypropylene
Package Quantity6
DescriptionMaid Carry Caddy
ColorGray
Manufacturers Part Number1225
BrandLibman Commercial