Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB936485

MPN #: 598

Libman Commercial Toilet Plunger with Caddy - 598 - Pkg Qty 4

Product Description
Libman Commercial Plunger w/ Caddy - 598

The caddy that allows storage without leakage. Thermoplastic rubber cup, plunger flange (bottom piece) extends for better seal when unclogging drains, can be folded back when not needed. Handle 24" x 1", steel thickness .0155", made with up to 70% recycled steel from post-industrial waste. Electrostatic powder coated steel handle, paint forms to any handle dings and will not chip. Long steel handle, longer than other plungers, makes it easier to use, iron phosphate conversion coating prevents rust if handle is scratched. Oversized grip and hanger tip allow for easy handling. Heavy duty polypropylene injection molded caddy, one of a kind caddy hides the plunger, allowing for storage next to the toilet. Designed for complete and hygienic drying. Outer flange diameter is 6", inner is 3".

PRICE
$53.00  Sold in packages of 4 / $13.25 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width7 in
Depth5-1/4 in
Weight1 lbs
Handle Length23
Handle Height23 in
Diameter6 in

Product Details

Handle MaterialSteel
TypeToilet Plunger & Caddy
ColorWhite
MaterialRubber/Plastic
Package Quantity4
Manufacturers Part Number598
BrandLibman Commercial