Durable Material: Sturdy construction made from corrosion resistant polypropylene.Scuff Resistant: Non-marking, swiveling casters provide convenient and mess-free mobility over smooth floor surfaces.Color-Coded Versatility: Dedicate six assorted color designed for specific areas and chemicals.
Sparta Mop Bucket, 35 qt Bucket Capacity, Blue
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Mop Bucket |
| Capacity | 8-3/4 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mop Bucket |
| Color | Blue |
| Bucket Capacity | 35 qt |
| Brand | Sparta |
Related Products
CONVEYOR MAGNETS 18"L Conveyor Magnet Conveyor magnets remove large items such as bucket teeth, drill bits, spikes and more. Conveyor magnets pick-up loose, hazardous metals off of conveyors for safety. Super strong magnet lifts items up to 5" below unit. Made using 3" x 10" stainless steel tube and heavy gauge steel housing. Provides over 200 lbs. per foot of lifting power. Includes 4 eyebolts for mounting (chains not included). Made in the USA . 1 Year Limited Warranty.
CONVEYOR MAGNETS 24"L Conveyor Magnet Conveyor magnets remove large items such as bucket teeth, drill bits, spikes and more. Conveyor magnets pick-up loose, hazardous metals off of conveyors for safety. Super strong magnet lifts items up to 5" below unit. Made using 3" x 10" stainless steel tube and heavy gauge steel housing. Provides over 200 lbs. per foot of lifting power. Includes 4 eyebolts for mounting (chains not included). Made in the USA . 1 Year Limited Warranty.
Innovative Mop Handle eases wrist strain. Ease of motion, better reach make life easier for cleaning professionals. Repetitive stress injuries (RSIs) are a hazard of working as a professional cleaner, but it doesn't have to be this way. The Sphergo® line of ergonomic surface cleaning tools continues to improve working conditions for these vital members of the workforce with the new Sphergo Swivel™ mopping tool, specially designed to reduce RSIs. The Sphergo Swivel™ pole and base combination can be used with any 18" and 20" laundered or reusable microfiber flat pad, but we ...
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Eliminate time wasted looking for specific cleaning tools and supplies with 5S. Improve the safety of your workplace and create a tidy and organized work environment. Made with Heavy Duty Aluminum and coated with National Marker Company's patented Sign Muscle protective liquid laminate. Includes clipboard and mop bucket floor sign. Tools Not Included. Proudly Made in USA
CONVEYOR MAGNETS 30"L Conveyor Magnet Conveyor magnets remove large items such as bucket teeth, drill bits, spikes and more. Conveyor magnets pick-up loose, hazardous metals off of conveyors for safety. Super strong magnet lifts items up to 5" below unit. Made using 3" x 10" stainless steel tube and heavy gauge steel housing. Provides over 200 lbs. per foot of lifting power. Includes 4 eyebolts for mounting (chains not included). Made in the USA . 1 Year Limited Warranty.