Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2236884

MPN #: B5325DM-FK1SG40

Cennox Mail Box Drop Safe B5325DM-FK1SG40 25"W x 26"D x 53"H Electronic Lock - 9.36 Cu. Ft. Black

Product Description
Features:

  • Accepts packages up to 3 1/4"H x 12"W x 2 1/2"D
  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full wielded 1/4" body
  • Adjustable, Ball bearing hinge
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
  • Standard drawer accepts: 3/4" x 3 7/8" drop
  • SRs electronic control lock standard
Package Includes 2 Shelves, Bottom Interior Dim 13-1/2 H X 24-1/2 W X 22-1/2 D.

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

PRICE
$2,989.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth26 in
Height53 in
Inside Width25 in
Inside Depth22-1/2 in
Inside HeightTop - 29-1/2 Bottom 13-1/2 in
Weight560 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeMail Box Drop Safe
Number of Adjustable Shelves2
Door Handle TypeT-Handle
ColorBlack
Door TypeManual
SeriesMail Box Drop Safe
Deposit TypeFront Drop Hopper Load
Capacity9.36 ft³
Number of Doors2
MaterialMetal
Number of Compartments2
Package Quantity1
Manufacturers Part NumberB5325DM-FK1SG40
BrandFireKing

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Approved Lock