Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3126543

MPN #: CHW20205

SentrySafe Fire/Water Chest, 1/2 Hour, Tubular Lock, Lid Light, 0.28 cu.ft.

Product Description
The SentrySafe CHW20205 Chest offers UL Classified fire protection and ETL Verified water protection to ensure the safe storage of your important documents, photos and digital media items. The CHW20205 is also equipped with a carrying handle for easy transportation of your valuables.

Features:
  • Tubular Key helps prevent unauthorized access in case of theft.
  • Protect tablets, phones, external hard drives, memory cards, USB drives, CDs, DVDs and other electronic storage devices.
  • Make moving your safe, chest or file easy with a convenient carrying handle.
  • Interior lighting provides increased visibility in dimly lit locations, so you can easily access your items without additional lighting.
  • Privacy key lock keeps unwanted viewers or children away from the contents of the safe.
  • ETL Verified to protect your valuable items from flood damage up to 72 hours
  • UL Classified to protect your valuables in a fire for a 1/2 hour up to 1550°F (843°C)


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth15-13/16 in
Height17-15/16 in

Product Details

Lock TypeKeyed Lock
TypeFire Water Chest
Capacity0.28 ft³
ColorBlack
Door TypeTop Opening Lid
BrandSentrySafe

Compliance & Certifications

Fire Rating30 Min. @1550° F