- Brass nozzle screws onto any liquid LCO2 cylinder equipped with a dip tube
- Makes .77kg (1.7lb) of flakes per bag
- Cone dimensions: 13cmL (5") x 5.1cm diameter (2") at end
- Bag dimensions: 15W x 30cmL (6 x 12")
- Shipping weight: 0.54kg (1.2lbs)
Bel-Art Extra Bags for Frigimat Junior Dry Ice Maker 3Pk
Write a Review
|
Questions & Answers (0)
Product Description
Dry ice flakes are useful for packing around irregularly shaped items and are easily produced as needed with the Frigimat®Junior Dry Ice Maker. When the cylinder valve is opened about ¾ turn, LCO2 expands into the bag to create dry ice snow. The valve is then closed and the bag is ready to be removed and emptied.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F38886-0001 |
| Description | Extra Bags (Pack Of 3) |
| Brand | Bel-Art |