Wood 18-Compartment Mail Sorter
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy strength will help you sort Sturdy Mail Sorters are made of compressed wood with adjustable hardboard dividers. The 18-Compartment Sorter has large slots to accommodate over-sized envelopes. Stack up to two high to increase sorting capability. Black plastic molding does double-duty, first as an attractive accent to the finish and second as a label holder for identifying the bins (labels are included). Durable laminate finish will compliment any setting. Solid fiberboard back provides stability for the unit.
Made in the USA.
Made in the USA.
PRICE
$325.95
This product will be restocked soon
Ships in 2 Business Days
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 12 in |
| Height | 32-3/4 in |
Product Details
| Assembly Required | No |
| Material | Furniture Grade Particleboard |
| Number of Compartments | 18 |
| Description | 18 Compartment Wooden Mail Sorter |
| Color | Black |
| Manufacturers Part Number | 7765BL |
| Brand | Safco |